Welcome to Würth Greece For trade customers only

Spring balance In accordance with DIN 15112

Spring tensioner
SPGTENS-F2-HALFRD-(0,5-2KG)

Art.-no. 071593812
EAN 4050382224446
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and durable high-quality spring balances with adjustable load-bearing range and guard rail

Spring balances are the ideal aid for assembly work or in production and help ensure tidiness, safety and optimum ergonomics in the workplace



Housing made from impact-resistant plastic; cable drum made from wear-resistant plastic. Riveted load-bearing spring made from high-strength special steel


Long service life and high safety factor



Suspension and load attachment with high-quality snap hooks


Convenient, reliable mounting of spring balance itself and the attached tool



Spring balances save time and money while also protecting the user


Increased productivity and reduced strain on the user

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

F2

Lifting capacity (factory setting)

2 kg

Min./max. load capacity

0.5-2 kg

Max. cable pull-out length

2.5 m

Material of housing

Special plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information