Split leather gloves W-40
Split cowhide leather glove W-40
PROTGLOV-SPLITLEATH-COW-W40-SZ9
Register now and access more than 125,000 products
- Back of the hand made from heavy cotton fabric
- Knuckle protection and fingertips made from split leather
- Rubberised cuffs
- Double seam
- Half flannel lining
- Good resistance
Only limited suitability for wet work
Datasheets(X)
Metalworking, bodywork, transport industry, wood processing, repair, assembly and maintenance work.
Size | 9 |
Material | Split cowhide leather |
Interior finish | Palm lining |
Standards | EN 388, EN 420 |
Category | II |
Colour | Grey, Beige, Blue |