Welcome to Würth Greece For trade customers only

Split leather gloves W-40

Split cowhide leather glove W-40
PROTGLOV-SPLITLEATH-COW-W40-SZ10

Art.-no. 5350000120
EAN 4062856029365

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable work gloves made of split leather with reinforcement on the palm as well as on the index finger
  • Back of the hand made from heavy cotton fabric

  • Knuckle protection and fingertips made from split leather

  • Rubberised cuffs

  • Double seam

  • Half flannel lining

  • Good resistance
Notice

Only limited suitability for wet work

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Metalworking, bodywork, transport industry, wood processing, repair, assembly and maintenance work.

Size

10

Material

Split cowhide leather

Interior finish

Palm lining

Standards

EN 388, EN 420

Category

II

Colour

Grey, Beige, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information