Split cotter ring
Split cotter ring A4 stainless steel
RG-SPLT-A4-2X25MM
Art.-no. 5176053292
EAN 4056807170558
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A4 stainless steel
- Surface with smooth finish
- Suitable for maritime applications
NoticeThese products have not been developed and manufactured as slings or load-bearing equipment.
Product information
Datasheets(X)
Application areaWire railings, marine applications, landscaping and gardening
![]() | |
External diameter of ring (D1) | 25 mm |
Nominal diameter (D) | 2 mm |
Material | Stainless steel A4 |
Surface | Plain |