Welcome to Würth Greece For trade customers only

Split cotter ring

Split cotter ring A4 stainless steel
RG-SPLT-A4-1X11MM

Art.-no. 5176053289
EAN 4056807195094
Prices and availability visible after login
Split cotter ring

Art.-no. 5176053289

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
  • Surface with smooth finish

  • Suitable for maritime applications
NoticeThese products have not been developed and manufactured as slings or load-bearing equipment.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWire railings, marine applications, landscaping and gardening

External diameter of ring (D1)

11 mm

Nominal diameter (D)

1 mm

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information