Split cotter ring
Split cotter ring A4 stainless steel
RG-SPLT-A4-1,2X15MM
Register now and access more than 125,000 products
- Surface with smooth finish
- Suitable for maritime applications
Datasheets(X)
![]() | |
External diameter of ring (D1) | 15 mm |
Nominal diameter (D) | 1.2 mm |
Material | Stainless steel A4 |
Surface | Plain |