Spiral clamping pin, heavy-duty design ISO 8748 steel plain
ISO 8748 steel plain
SPRLPIN-ISO8748-2X20
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 20 mm |
Chamfer length (a1) | 0.7 mm |
Standards | ISO 8748 |
Material | Spring steel |
Surface | Plain |
Design | Heavy-duty design |
RoHS-compliant | Yes |