Welcome to Würth Greece For trade customers only

Spherical head screwdriver insert

KUGELKOPF-SCHRAUBENDREHER-EINSATZ 2527-5

Art.-no. 1952000294

EAN 4000896016303

Prices and availability visible after login
Spherical head screwdriver insert

Art.-no. 1952000294

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool for oil sump
  • For screws with hexagonal slot

  • Special steel blades

  • For oil sumps in 5-cylinder, Transporter T4, AUDI TT diesel engines, post 1999

  • Square slot 10 = 3/8"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Length 2

227 mm

Width across flats

5 mm

Diameter

19 mm

Product weight (per item)

118.000 g

Drive

3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information