Speed rough grinding disc for steel and stainless steel
Grinding disc Speed for steel/stainless steel
GDISC-SPEED-ST-A2-CE-TH6,5-BR22,23-D115


Register now and access more than 125,000 products
- Resin-bonded, fibre-reinforced high-performance rough grinding discs
- For free-hand grinding with electric or compressed air angle grinders
- Extremely resistant to fractures
- Minimal weight and unbalance tolerances
- Circumferential speed max. 80 m/s
- Free of iron, chlorine and sulphur (7 0.1%)
Complies with the highest safety requirements of European Standard EN 12413 and the OSA.
Datasheets(X)
Equally especially suited for machining steel and stainless steel. Grinding edges, surfaces, hard weld seams, deburring etc.
Diameter x thickness | 115 x 6.5 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 13300 rpm |
Material to be processed | Steel, Stainless steel |
Max. circumferential speed | 80 m/s |