Welcome to Würth Greece For trade customers only

Special circular saw blade For non-ferrous metals

Special circular saw blade
CRCLSAWBLDE-MET-D300X96TOTHXBO30MM

Art.-no. 0611030962
EAN 4011231501255

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tooth shape


Trapezoidal tooth/flat tooth (TT/FT).



Machine


For table saws, panel saws or chop and mitre saws



Work materials


Profile and solid materials made from aluminium and other non-ferrous alloys, acrylic resin and Pertinax



Design


Positive rake angle for easier feed. Negative rake angle, especially suitable for thin-walled aluminium profiles. Due to the negative tooth shape, the workpiece is not drawn into the saw blade, but instead provides slight resistance and can therefore be better guided by hand.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

300 x 3.2 / 2.5 x 30 mm

Number of teeth

96 PCS

Tooth shape

Trapezium tooth/flat tooth

Tooth geometry

Positive

Material to be processed

Aluminium, Non-ferrous metal, Acrylic resin, Pertinax

Side holes

Combi (2/10/60 - 2/11/63 - 2/12/64)

Max. rotation speed

6400 tr/min

Suitable for machine type

Bench and panel sizing circular saws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information