Spacer with four feet
Spacer 4 feet
SPCE-FEET-FL-BD55
Art.-no. 0519510055
EAN 4099618389085
Register now and access more than 125,000 products
- For use in all areas of the precast industry and on construction sites
- The pointed feet are particularly suitable for steel formwork for ensuring high-quality exposed concrete
- Flat feet for wooden formwork
It is the responsibility of the user to check whether the product can be used in the respective installation conditions.
Datasheets(X)
The spacers are attached to the reinforcement bars or to the intersection point of the reinforcement.
Length | 110 mm |
Concrete cover | 55 |
Design | Flat |
Material | Polyolefin |
Product weight (per item) | 10.000 g |