Welcome to Würth Greece For trade customers only

Spacer stud, polyamide, hex, F/M

Spacer stud, PA female/male thread
STUD-SPCE-PA6-I/E-WS8-M4X20-10-8

Art.-no. 4498910229

EAN 4061975375124

Prices and availability visible after login
Spacer stud, polyamide, hex, F/M

Art.-no. 4498910229

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic spacer stud
  • Female/male thread

  • Polyamide 6.6 black

  • Good insulating properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M4

Length (L)

20 mm

Female-thread length (c)

10 mm

Male thread length (B)

8 mm

Width across flats (SW)

8 mm

Material

PA 6.6 - Polyamide

Max. temperature resistance

110 °C

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information