Welcome to Würth Greece For trade customers only

Spacer sleeve round, zinc-plated steel

Spacer sleeve steel zinc plated round head
SPCESLEV-RD-(A2K)-ED13MM-M10X20

Art.-no. 097401020
EAN 4011231901970
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
Thread type x nominal diameter

M10

Outer diameter (d)

13 mm

Length (l)

20 mm

Material

Steel

Surface

Zinc plated

Property class

4

Nominal diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information