Welcome to Würth Greece For trade customers only

Spacer/door sign holder type 3

Spacer for door type 3
SPCE-TYPE3-LARGE-INOX-D15MM

Art.-no. 0590930072
EAN 4048539828692
Prices and availability visible after login
Spacer/door sign holder type 3

Art.-no. 0590930072

Prices and availability visible after login
Quantity
PU
x 16 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Three-piece system in which all parts can be screwed into each other. Spacers are already fastened on the sign before mounting on the wall. This enables simple, fast mounting without the need for additional tools. Large adjustment range offers flexibility when selecting sign thickness. The version in chrome is equipped with a domed head. The version in stainless steel has a flat head.

  • Simple mounting with parts that can be screwed into each other

  • Spacer can already be attached to sign before wall mounting (sign is used as a drilling template)

  • Sign is not scratched during mounting

  • Protection against theft and vandalism with left-hand thread on head pieces

Specified dimensions not binding. Subject to technical changes!