Welcome to Würth Greece For trade customers only

Softshell jacket, Würth 75 Years

Softshell jacket 75 years
SFTSHLLJKT WUERTH 75 ANTHRA/RED XL

Art.-no. M441390003

EAN 4251761490814

Prices and availability visible after login
Softshell jacket, Würth 75 Years

Art.-no. M441390003
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
This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also windproof and has reinforced shoulders.
  • Water repellent (8000 mm water column), breathable

  • 3 outer pockets with zip, 2 inside pockets

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, elasticated cuffs, drawstring hem

  • ID holder clips, removable hood, STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

XL

Material

96% polyester, 4% elastane

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information