Welcome to Würth Greece For trade customers only

Softshell jacket GALE

Softshell jacket GALE
WRKJAC-SOFTSHELL-GALE-BLACK-XXL

Art.-no. 5359181535
EAN 4056807798356

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

100% polyester

Fabric weight per m2

320 g

Standards

ISO 13688

ISO

13688

Material of lining

100% polyester

Washable at

30°C

Care instruction

Do not iron, Do not tumble dry, Drying in the shade, Gentle wet cleaning, Do not dry-clean, Non-chlorine bleach when needed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information