Softshell jacket GALE
Softshell jacket GALE
WRKJAC-SOFTSHELL-GALE-BLACK-L
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 320 g |
Standards | ISO 13688 |
ISO | 13688 |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not iron, Do not dry-clean, Do not tumble dry, Drying in the shade, Gentle wet cleaning, Non-chlorine bleach when needed |