Welcome to Würth Greece For trade customers only

Softshell jacket GALE

Softshell jacket GALE
WRKJAC-SOFTSHELL-GALE-BLACK-3XL

Art.-no. 5359181536

EAN 4056807798363

Prices and availability visible after login
Softshell jacket GALE

Art.-no. 5359181536
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
Black

Size

3XL

Material

100% polyester

Fabric weight per m2

320 g

Standards

ISO 13688

ISO

13688

Material of lining

100% polyester

Washable at

30°C

Care instruction

Do not iron, Do not dry clean, Do not tumble dry, Drying in the shade, Gentle wet cleaning, Non chlorine bleach when needed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information