Soft sealing ring Similar to DIN 7603
Soft sealing ring DIN 7603 similar
RG-SEAL-SIDIN7603-F.TOYOTA-16,0X22X2
Register now and access more than 125,000 products
Datasheets(X)
For Toyota
Internal diameter (d1) | 16 mm |
Outer diameter (d2) | 22 mm |
Thickness (b) | 2 mm |
Suitable for vehicle manufacturer | Toyota |