Welcome to Würth Greece For trade customers only

Sock CASUAL

Sock CASUAL
WRKSOCK-CASUAL-39/41

Art.-no. 5362000102
EAN 4065746548939

Prices and availability visible after login
Sock CASUAL

Art.-no. 5362000102

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

39-41

Material

80% cotton, 15% polyamide, 5% elastane

Washable at

40°C

Number of socks

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information