Snipe nose pliers DIN ISO 5745
Snipe nose pliers DIN ISO 5745
SNPNOSEPLRS-40°-BLACK/RED-L200MM
Register now and access more than 125,000 products
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Datasheets(X)
For gripping, holding and cutting soft and hard wires and cables
![]() | |
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Jaws length (L3) | 72 mm |
Jaws thickness (T1) | 11 mm |
Jaw-tips width (W4) | 4 mm |
Jaws width (W3) | 20 mm |
Jaw-tips thickness (T2) | 3 mm |
Surface | Lacquered |
Material | Steel |
Material of handle | Polyvinyl chloride |
Design | Twice plunged |
Angle of jaws | 40 Degree |
