Welcome to Würth Greece For trade customers only

Snap ring shape SW for shaft

Snap ring for shaft, plain steel
SNAPRG-SW-D50,0

Art.-no. 049099 050
EAN 4038898550716

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Shape SW, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

AF 50

Suitable for shafts

50 mm

Suitable for groove diameter

48.5 mm

Internal diameter (d1)

47.8 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

WN 490

Form

SW

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information