Welcome to Würth Greece For trade customers only

Snap ring shape SB for drill hole

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D70,0

Art.-no. 0490999070
EAN 4052713067708

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Shape SB, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

SB 70

Suitable for holes

70 mm

Suitable for groove diameter

71.5 mm

Outer diameter (d1)

72.3 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

DIN 9928

Form

SB

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information