Snap ring for bore holes DIN 9928, steel plain
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D400,0
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type | SB 400 |
Suitable for holes | 400 mm |
Suitable for groove diameter | 405 mm |
Outer diameter (d1) | 408.9 mm |
Width (b1) | 7.5 mm |
Thickness (s1) | 4 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |