Snap-on caps GPN 1010
Protective cap GPN 1010
CLAMPCAP-GPN1010-WS24-HEX-NUT
Art.-no. 05981524
EAN 4052712462825
Register now and access more than 125,000 products
Optimal corrosion protection.
High design for longer bolt lengths.
Circumferential clamping edge locks in place beneath nut.
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 33.5 mm |
Interior height (h2) | 36.6 mm |
Other standard | GPN 1010 |
Material | LDPE - Low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
