Welcome to Würth Greece For trade customers only

Smartphone pocket with convenient hook-and-loop fastener

Mobile phone pouch, nylon
MOBPHNPOUCH-HORIZONTAL-13X8CM

Art.-no. 071593 717
EAN 4045727985755
Prices and availability visible after login
Smartphone pocket with convenient hook-and-loop fastener

Art.-no. 071593 717

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Elasticated strap on the outside for pens and small screwdrivers

  • Made from high quality polyester (1680 denier)
Notice

The additional products shown are not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

130 x 50 x 80 mm

Suitable for mobile phone

120 x 45 x 20 mm

Design

Horizontally

Material

Nylon (polyamide)

Colour

Black

Product weight (per item)

55.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information