Smart car flat-blade windscreen wiper
Car windscreen wiper Flatblade Smart
WSCRNWPR-CAR-FLATBLADE-SMART-400MM-1PCE
Art.-no. 0848035400
EAN 4052712505911
Register now and access more than 125,000 products
Multi-adapter system
- Pre-installed adapter for hook attachment
- For retrofitting new jointless wiper blade technology (flat blade) onto older cars
- Flexible solution for covering the most popular OE wiper arms and for use on newer-generation vehicles
Improved aerodynamics
Allows higher travelling speeds than standard windscreen wipers
Resealable individual packaging
- Lengths can be individually customised
- Low storage costs and minimal space requirement
Refillable (replacement rubber wiper blade)
- Optimised storage costs
- Protects resources (environment)
Scope of delivery:
1 x smart FLATBLADE windscreen wiper with profile edge protection including premounted multi-adapters for hook wiper arms (retrofit) and OE adapters for the most common new-generation vehicle types (direct fit)
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Always lay a protective material on the windscreen when mounting.
Datasheets(X)
- Can be mounted on driver and passenger side
- Can be used on synchronous and reverse rotation wiper systems and on both left and right-hand drives
- Suitable for older cars for upgrade to the latest wiper-blade technology "unarticulated wiper blade — flat blade" (retro fit)
- Suitable for current, more recent cars that are already fitted with wiper arms for the new wiper-blade technology ex works (direct fit)
Length | 400 mm |
Length in inches | 16 in |