Small roller, 18 mm pile
Small roller 18 mm pile
RADROLL-PA-DBCUSH-PILEH18MM-W150MM
ZEBRA
Register now and access more than 125,000 products
- Shape retaining
- Fibres have excellent refluffing properties
- Low lint, no felting
- Very low splatter
- Excellent absorption and application of paint
- Solvent-resistant
- Very long service life
- First-class, even finish
Datasheets(X)
For all painting materials
For smooth to lightly textured surfaces, hard-to-reach spots, corners and contours
For use indoors and outdoors
Width | 15 cm |
Roller pile height | 18 mm |
Outer diameter | 66 mm |
Internal diameter | 30 mm |