Welcome to Würth Greece For trade customers only

Slotted raised countersunk head screw DIN 964, A2 stainless steel, plain

DIN 964 plain A2 stainless steel
SCR-RSDCS-DIN964-A2-SL-M6X30

Art.-no. 02906 30
EAN 4058794907629

Prices and availability visible after login
Slotted raised countersunk head screw DIN 964, A2 stainless steel, plain

Art.-no. 02906 30

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

30 mm

Head diameter (dk)

11 mm

Head height (k1)

3 mm

Standards

DIN 964

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm