Welcome to Würth Greece For trade customers only

Slotted impact bit 5/16 inch

Slotted impact bit 5/16 inch
IMPBIT-SL-5/16IN-1,2X6,5MM

Art.-no. 071436 04
EAN 4011231715751
Prices and availability visible after login
Slotted impact bit 5/16 inch

Art.-no. 071436 04
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
Tip type

Slot

Width of cutting edge

6.5 mm

Thickness of cutting edge

1.2 mm

Drive

5/16 inch

Drive type

Outer hexagon

Length

41 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information