Slotted impact bit 5/16 inch
Slotted impact bit 5/16 inch
IMPBIT-SL-5/16IN-1,0X5,5MM

Register now and access more than 125,000 products
Datasheets(X)
Tip type | Slot |
Width of cutting edge | 5.5 mm |
Thickness of cutting edge | 1.0 mm |
Drive | 5/16 inch |
Drive type | Outer hexagon |
Length | 41 mm |