Welcome to Würth Greece For trade customers only

Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain

DIN 921 plain A1 stainless steel
SCR-PANHD-DIN921-A1-M4X8

Art.-no. 02593048
EAN 4056807128474

Prices and availability visible after login
Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain

Art.-no. 02593048

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
M4

Length (l1)

8 mm

Thread length (metric thread) (l2)

8 mm

Head diameter (dk)

12 mm

Head height (k1)

2.4 mm

Standards

DIN 921

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm