Welcome to Würth Greece For trade customers only

Slotted countersunk head screw DIN 963, A2 stainless steel, plain

DIN 963 plain A2 stainless steel
SCR-CS-DIN963-A2-SL-M12X50

Art.-no. 028612 50
EAN 4058794908145

Prices and availability visible after login
Slotted countersunk head screw DIN 963, A2 stainless steel, plain

Art.-no. 028612 50

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

50 mm

Head diameter (dk)

22 mm

Head height (k1)

6 mm

Standards

DIN 963

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.75 mm