Welcome to Würth Greece For trade customers only

Slotted cheese head DIN 84, steel 4.8, plain

DIN 84 plain steel 4.8
SCR-CYL-DIN84-4.8-M5X100

Art.-no. 004005 100
EAN 4053478183764

Prices and availability visible after login
Slotted cheese head DIN 84, steel 4.8, plain

Art.-no. 004005 100

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

100 mm

Head diameter (dk )

8.5 mm

Head height (k1)

3.3 mm

Standards

DIN 84

Material

Steel

Property class

4.8

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm