Slip-spray
Slip-spray, others
SLIDESPR-(SLIDE-LUBE-VG-ISO220)-20LTR
Art.-no. 0893550020
EAN 4056807788098
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Special oils with additives |
Colour | Light brown, Brown |
Density | 0 kg/l |
Smell/fragrance | Characteristic |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 60 °C |
Acid-free | Yes |
Contents | 20 l |
Weight of content | 18470 g |
Container | Plastic canister |
Shelf life from production | 60 Month |
Conditions to maintain shelf life from production | cool and dry storage area, in sealed original container |