Slidebox H135 pot drawer
Front pull-out Slidebox H135 set packaging
FRMSYS-SLIDEBOX-KIT-H135-GREY-550
Art.-no. 0684318114
EAN 4050641979735
Register now and access more than 125,000 products
- Screw-on bar
- With integrated damping system
- Integrated height adjustment ±2 mm and side adjustment 1 mm
Tested over 60,000 cycles
Tested over 60,000 cycles
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal height | H135 |
Nominal length | 550 mm |
Material | Steel |
Surface | Epoxy coating |
Colour | Grey, similar to RAL 7042 |
Load capacity at 60,000 cycles | 35 kg |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Side adjustment | +/- 1 mm |
Height adjustment | +/- 2 mm |
NL | BL | MET drawer | MET inset drawer |
270 mm | 246 mm | 280 mm | 285 mm |
300 mm | 276 mm | 310 mm | 315 mm |
350 mm | 326 mm | 360 mm | 365 mm |
400 mm | 376 mm | 410 mm | 415 mm |
450 mm | 426 mm | 460 mm | 465 mm |
500 mm | 476 mm | 510 mm | 515 mm |
550 mm | 526 mm | 560 mm | 565 mm |
Installation tip:
|
Legend | |||||
LWK | Clear width of cabinet | BL | Base length | FAS | Front overlay, side |
MET | Minimum installation depth | RWB | Back panel width | KV | Front edge of cabinet |
BB | Base width | RWH | Back panel height | RS | Return |