Slide-on furniture hinge
SPEC-HNGE-NEX-ZD-CRN-(BRS/BRN)-270DGR
Register now and access more than 125,000 products
- Opening angle: 270° on 16-mm thick doors
- 3D adjustment
- Plastic bearing bushes and reinforced pins
- Max. door width: 600 mm
- Max. door height: 2400 mm
- Five hinges are needed for a door height of 2000 mm
- Cup distance: – 7 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Corner |
Hold-closed function | Yes |
Suitable for min./max. door thickness | 16-19 mm |
Material | Die-cast zinc |
Surface | Brass plated / bronzed |
