Welcome to Würth Greece For trade customers only

Single-component cleaning agent MONOWASH

Cleaning agent Monowash
CLNR-VEH-1C-MONOWASH-25KG

Art.-no. 0890091

EAN 4056807331119

Prices and availability visible after login
Single-component cleaning agent MONOWASH

Art.-no. 0890091

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Single-component cleaning agent designed specifically for cleaning industrial vehicles in automatic systems

Concentrated


  • detergent with high cleaning and degreasing action

  • suitable for washing lorries, tarpaulin, engines, etc.

  • guarantees superior effectiveness in removing dirt from bodywork, tarpaulin and frames

  • suitable for hard water


High degreasing power


  • helps to remove dead insects and grime more easily

  • very effective in cleaning wheel rims and engines

  • resistant to low temperatures

  • easy to rinse

  • provides improved performance when used with suction auto brush washing systems
Notice

Avoid prolonged contact with aluminium and its alloys. It is advisable to apply it in shade, and if necessary, cool with water before washing. Apply the product on cold surfaces and not in direct sunlight. It is advisable to apply the product generously and evenly starting from the bottom upwards, and rinse with cold water



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

High cleaning and degreasing detergent for removing dirt


The product can also be used for cleaning industrial floors and in the food industry in general (avoid direct contact with food)


The product can be used in the transport, industrial and nautical sectors and in the food industry for H.A.C.C.P sanitation


Food and meat processing industries: Animal unloading areas, slaughtering rooms, tiled walls and floors


Agriculture, tractors, ploughs, threshers, etc.


Contains surfactants in compliance with 648/2004 EC

Instructions

Washing systems


  • its particular viscosity facilitates suction from dosing pumps

  • the product is suctioned undiluted


Hand washing


  • suitable also for washing with sprayer (prediluted)

  • dilute 1 litre of product with 20–50 litres of water depending on the amount of dirt

Product weight (per item)

25000.000 g

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information