Welcome to Würth Greece For trade customers only

Silicone sealant neutral S-Line

Silicone sealant neutral S-Line
SILSEAL-NEUT-(S-LINE)-WHITE-280ML

Art.-no. 08925332

EAN 4056807546520

Prices and availability visible after login
Silicone sealant neutral S-Line

Art.-no. 08925332

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Container

Cartridge

Contents

280 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Fungicidal properties

No

Colour

White

Min. skin-formation time

20 min

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

1.32 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

20-30 min / at 23°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 120 °C

Coating compatibility

Yes

Recoatable/Can be painted over

No

Shore A hardness

30

Min. breaking elongation

450 %

Breaking elongation conditions

for 2-mm film

Building material class

E - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information