Shroud turnbuckle closed with fork
Shrd trnbckl closed sst A4 fork/fork turned
TURNBCKL-FRK/FRK-CLOSED-MACHINED-A4-M8
Art.-no. 5176011008
EAN 4052712072697
Register now and access more than 125,000 products
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 8 mm |
Bolt diameter (d2) | 8 mm |
Min. length (l1) | 180 mm |
Max. length (l2) | 250 mm |
Fork width (inner) (l3) | 11 mm |
Fork height (h1) | 11 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 220.800 g |
Thread type | Metric thread |
Other standard | WN 5176-011 |
Min./max. length | 180-250 mm |
