Shirt TIMELESS
Work shirt TIMELESS
T-SHIRT TIMELESS NAVY XL
Art.-no. M446949003
EAN 4065746571432
Register now and access more than 125,000 products
50 % recycled polyester, 50 % polyester - 120 g/m²
- Antibacterial treatment to prevent odours.
- Resistant to washing and sunlight.
- Breathable and highly sweat-resistant, wicking away moisture to keep the skin cool and dry.
- OEKO-TEX®-certified.
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 120 g |
Washable at | 30°C |
Care instruction | Do not iron |