Welcome to Würth Greece For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-45X55X2,0

Art.-no. 0425455520
EAN 4024835835220

Prices and availability visible after login
Shim ring DIN 988, steel, plain

Art.-no. 0425455520

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
DIN 988

Internal diameter (d1)

45 mm

Outer diameter (d2)

55 mm

Thickness (h1)

2 mm