Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-35X45X2,5
Art.-no. 0425354525
EAN 4024835920339
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 35 mm |
Outer diameter (d2) | 45 mm |
Thickness (h1) | 2.5 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |