Sheet metal shears
Ideal snips with lock
SHTMETSHRS-HO-LEFT
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The cutting edge geometry and favourable leverage facilitate the high cutting performance of 1.8 mm on sheet metals and 1.2 mm on V2A as well as excellent smooth-cutting properties
- Leverage reduces the amount of force expended
- Fine serrations on blades prevents sheet metal slippage
- PVC-coated handles with slip guard improve working safety
- Self-opening thanks to integrated spring
- Locking mechanism
- Ergonomically designed handle shape
Product information
Datasheets(X)
Design | Left-hand cutting |
Max. cutting capacity in sheet metal | 1.8 mm |
Max. cutting capacity in stainless steel | 1.2 mm |
Length | 260 mm |