Sheet metal nut with threaded shank
Chimney U-type speed nut
NUT-SHTMET-RENAULT-(A3A)-L20,4MM-M5
Art.-no. 050053525
EAN 4011231425278
Register now and access more than 125,000 products
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
- Thread tolerance 6H through coating not indicated
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M5 |
Min./max. attachment thickness | 2.00-4.30 mm |
Length (A) | 20.40 mm |
Width (B) | 15.00 mm |
Distance between centre of hole and edge (C) | 10.50 mm |
Min./max. grip range | 2.00-4.30 mm |
Material thickness (S) | 0.60 mm |
Surface | Zinc plated transparent |
Material | Unalloyed steel, C45 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A0019907291 |
Installation location | Universal |
Suitable for screw thread | M5 |