Welcome to Würth Greece For trade customers only

Sheet metal nut with threaded shank

Chimney U-type speed nut
NUT-SHTMET-FE-24,6X16,7X10,1MM

Art.-no. 0501104146
EAN 4061975565105

Prices and availability visible after login
Sheet metal nut with threaded shank

Art.-no. 0501104146

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Secure and fast connection of two or more components

  • Simple installation and removal

  • Tolerance compensation and blind assembly possible

  • High tightening torque
Notice
  • Thread tolerance 6H through coating not indicated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Suitable for screw

M8

Min./max. attachment thickness

0.90-3.00 mm

Length (A)

24.6 mm

Width (B)

16.70 mm

Min./max. grip range

0-8 mm

Material thickness (S)

3.00 mm

Surface

Zinc plated transparent

Material

Iron

Suitable for vehicle manufacturer

Ford, Peugeot, Renault

Corresponds to original spare part number

7703046020

Corresponds to original spare part number 2

6103426

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information