Sheet metal nut with threaded shank
Chimney U-type speed nut
NUT-SHTMET-C72-20,5X14,1X9MM
Art.-no. 0501104144
EAN 4061975565082
Register now and access more than 125,000 products
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
- Thread tolerance 6H through coating not indicated
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M5 |
Min./max. attachment thickness | 0.90-2 mm |
Length (A) | 20.5 mm |
Width (B) | 14.10 mm |
Min./max. grip range | 0-5 mm |
Material thickness (S) | 2 mm |
Surface | Zinc plated transparent |
Material | Steel / steel |
Suitable for vehicle manufacturer | Fiat |
Corresponds to original spare part number | 46473571 |