Welcome to Würth Greece For trade customers only

Sheet metal nut with threaded shank

Chimney U-type speed nut
NUT-SHTMET-C72-18,6X16,3X8,9MM

Art.-no. 0501104143
EAN 4061975565075

Prices and availability visible after login
Sheet metal nut with threaded shank

Art.-no. 0501104143

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Secure and fast connection of two or more components

  • Simple installation and removal

  • Tolerance compensation and blind assembly possible

  • High tightening torque
Notice
  • Thread tolerance 6H through coating not indicated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Suitable for screw

M6

Min./max. attachment thickness

0.90-2 mm

Length (A)

18.6 mm

Width (B)

16.30 mm

Min./max. grip range

0-6 mm

Material thickness (S)

2 mm

Surface

Zinc plated transparent

Material

Steel / steel

Suitable for vehicle manufacturer

Alfa Romeo, Fiat, Lancia

Corresponds to original spare part number

7740882

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information