Welcome to Würth Greece For trade customers only

Sheet metal nut, type 3 Large bracket distance

NUT-SHTMET-C72-20,5X15,2X9MM

Art.-no. 0501104145

EAN 4061975565099

Prices and availability visible after login
Sheet metal nut, type 3 Large bracket distance

Art.-no. 0501104145

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Quick and secure connection of two or more components

  • Easy assembly and disassembly

  • Tolerance compensation and blind mounting possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Slide onto (sheet metal) edges

Suitable for screw

M4,2

Min./max. attachment thickness

0.90-3 mm

Length (A)

20.5 mm

Width (B)

15.20 mm

Min./max. grip range

0-4.20 mm

Material thickness (S)

3 mm

Surface

Zinc plated transparent

Material

Steel / steel

Suitable for vehicle manufacturer

BMW, Opel/Vauxhall, Volkswagen, Renault

Corresponds to original spare part number

N90268901

Corresponds to original spare part number 2

11090592

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information