Sheet metal nut, type 12 Open thread area, small bracket distance
Sheet-metal nut, type 12
NUT-SHTMET-C72-24X11X6,5MM
Art.-no. 0501104148
EAN 4061975565129
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | M4,2 |
Min./max. attachment thickness | 0.9-2.50 mm |
Length (A) | 24 mm |
Width (B) | 11 mm |
Min./max. grip range | 0-4.20 mm |
Material thickness (S) | 2.5 mm |
Surface | Zinc plated transparent |
Material | Steel / steel |
Suitable for vehicle manufacturer | Audi, Ford, Opel/Vauxhall, Volkswagen |
Corresponds to original spare part number | 211837223 |
